This product may not be available in all locations.
![C-h E34vkbl1 3pos Sel Sw Oper C-h E34vkbl1 3pos Sel Sw Oper](https://rexel-cdn.com/products/image.jpg?i=D66DC7DA-0EAE-4031-8E3D-99CCF763C092&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Maintained, Key Removal, Cam 3
Overview
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Maintained, Key Removal, Cam 3
Also known as: 782113722504, E34VKBL1
Specifications
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)