40W T9 Incandescent Lamp, Clear
Item #: 1372282
Cat #: S2426
UPC: 045923024269
Documents & Guides
40 Watt T9 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Sign In or Register to view pricing and more.
Overview
40 Watt T9 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923024269, S2426
Specifications
Shape: | T9 (Tubular) |
Lumens: | 160 |
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Shape: | T9 (Tubular) |
Color: | Clear |
Volts AC: | 120 |
Wattage: | 40 |
Dimmable: | Yes |
Lumens: | 160 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)