Incandescent Lamp, 40 Watt, T10, Clear, 120 Volt, Coated

Item #: 1372264

Cat #: S3252-TF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 280 Lumen, T10, Clear, Medium Base, 120 Volt, 2000 Average Rated Hours, 120 Volt, Shatterproof

Overview

Incandescent Lamp, 40 Watt, 280 Lumen, T10, Clear, Medium Base, 120 Volt, 2000 Average Rated Hours, 120 Volt, Shatterproof
Also known as: S3252-TF

Specifications

Lumens: 280
Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Wattage: 40
Type: Lamp
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Light Technology: Incandescent
Color: Clear
Shape: T10 (Tubular)
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)