LED Area Light, 220 Watts, 27900 Lumen, 4000K, 120-277V

Item #: 1372112

Cat #: AREAFLD1A/220UNVD840/T3/BZ

UPC: 046135602269

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 220 Watts, 27900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60226*

Overview

LED Area Light, 220 Watts, 27900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60226*
The Area Light luminaires are the perfect alternative to traditional lighting technologies offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135602269, AREAFLD1A/220UNVD840/T3/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 220
Color: Bronze
Lumens: 27900
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Wattage: 220
Lumens: 27900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)