
Sign In or Register to view pricing and more.
Documents & Guides
ProLED LED BR30 Lamp, 9.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 750 Lumens, Color Temperature: 4000K, Dimmable
Overview
ProLED LED BR30 Lamp, 9.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 750 Lumens, Color Temperature: 4000K, Dimmable
Also known as: 807154809783, 80978
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Lumens: | 750 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Lumens: | 750 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Light Technology: | LED |
Wattage: | 9.500 |
Customer Reviews
No reviews for this product
(0)