45MM 3 PHASE FUSE HOLDER

Item #: 137206

Cat #: OPM-NG-SM3

UPC: 051712674164

Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Midget 13/32" x 1-1/2" Optima Fuseholder, 45mm Width

Overview

30A 600V Midget 13/32" x 1-1/2" Optima Fuseholder, 45mm Width
Also known as: 051712674164, OPM-NG-SM3

Specifications

Type: Fuse Holder
Amps: 30
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps Range: 1 - 30
Type: Fuse Holder
Volts AC: 600
Amps Range: 1 - 30
Amps: 30
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)