VIGILANG LED HIGH BAY MEDIUM 26000 LUMENS 347-480 STEP DOWN T

Item #: 1371834

Cat #: HEU7MCAENNWNGN

UPC: 056241602381

Sign In or Register to view pricing and more.
Documents & Guides
VIGILANG LED HIGH BAY MEDIUM 26000 LUMENS 347-480 STEP DOWN TRANSFORMER COOL WHITE 5000K GLASS - GRAY 10FT POWER CABLE

Overview

VIGILANG LED HIGH BAY MEDIUM 26000 LUMENS 347-480 STEP DOWN TRANSFORMER COOL WHITE 5000K GLASS - GRAY 10FT POWER CABLE
Also known as: 056241602381, HEU7MCAENNWNGN

Specifications

Shape: T4 (Tubular)
Wattage: 150
Type: Projector
Volts AC: 24
Light Technology: Halogen
Base: 2-Pin (G6.35)
Shape: T4 (Tubular)
Type: Projector
Light Technology: Halogen
Wattage: 150
Volts AC: 24
Base: 2-Pin (G6.35)

Customer Reviews

No reviews for this product
(0)