Push Button, Dual Operator, Momentary, Universal, Red/Green, 30mm

Item #: 137168

Cat #: 9001KR6U

UPC: 785901008781

Sign In or Register to view pricing and more.
Push Button, Dual Operator, Momentary, Universal, Red/Green, 30 mm, No Contacts

Overview

Push Button, Dual Operator, Momentary, Universal, Red/Green, 30 mm, No Contacts
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This dual push button operator has a die cast ring nut. This operator has two momentary push button operator that are mechanically interlocked. Contact blocks with the desired contact arrangements must be added to this operator. One of the push buttons has a green insert and the other has a red insert. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "This product is complies with CE, IEC, UL, CSA, EN and NOM standards. It is installed into a Ø 30mm panel cutout. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901008781, 9001KR6U

Specifications

Mounting: Panel
Color: Red/Green
Size: 30 mm
Type: Pushbutton, Dual Operator Only
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Red/Green
Type: Pushbutton, Dual Operator Only

Customer Reviews

No reviews for this product
(0)