TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 265 A - coil 120 V AC

Item #: 137167

Cat #: LC1F265G7

UPC: 785901079811

Sign In or Register to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 265 A - coil 120 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 265 A - coil 120 V AC
TeSys F contactor, 3 poles (3NO), 265A/1000V AC-3, for motor applications up to 132kW@400V. It provides a low sealed consumption 120/127V 40-400Hz AC coil, bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901079811, LC1F265G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Non-Reversing
Volts AC: 600
Amps: 265
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Non-Reversing
Amps: 265
Phase: 3
Poles: 3
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)