Motor Lead Pigtail Splice 5322, 5-8 kV, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead)

Item #: 137161

Cat #: 5322

UPC: 054007122722

Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2/0 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5-8KV, Connection Type: 2-Hole Lug (Pigtail). Includes: 3 Packs of Cleaning Pads. ***Kit will make (3) Splices***
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2/0 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5-8KV, Connection Type: 2-Hole Lug (Pigtail). Includes: 3 Packs of Cleaning Pads. ***Kit will make (3) Splices***
3M 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. This kit is perfect for splicing polyethylene/cross linked cable, ethylene propylene rubber cable, copper conductors and more.
Also known as: 054007122722, 5322

Specifications

Volts AC: 1000
Color: Black
Allowable Gauge Range: 4 - 2/0
Volts AC: 1000
Allowable Gauge Range: 4 - 2/0
Color: Black

Customer Reviews

No reviews for this product
(0)