Fuse, 30A, Fast-Acting, Glass Fuse, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 137150

Cat #: AGC-30-R

UPC: 051712655187

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, Fast-Acting, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS

Overview

30 Amp, Fast-Acting, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655187, AGC-30-R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Amps: 30
Material: Glass
Volts AC: 32
Mounting: Cartridge
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Length: 1 1/4 in
Diameter: 1/4 in
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Amps: 30
Volts AC: 32
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)