Fast-Acting Fuse, 8A, 250 VAC, 32 VDC

Item #: 137147

Cat #: AGC-8-R

UPC: 051712655293

Sign In or Register to view pricing and more.
Documents & Guides
Fast-Acting Fuse, AGC Series, 8 Amp, 250 VAC, 32 VDC (Self Certified)

Overview

Fast-Acting Fuse, AGC Series, 8 Amp, 250 VAC, 32 VDC (Self Certified)
Also known as: 051712655293, AGC-8-R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 8
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 10 kA, 1 kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Amps: 8
Interrupt Rating AC: 10 kA, 1 kA
Speed: Fast Acting
Material: Glass
Mounting: Cartridge
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)