This product has been discontinued.
AC DIRECT DRIVE LED KIT 23W 3000K 120-277V
Item #: 1371405
Cat #: TJTUNV023AC830B
UPC: 847098041658
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AC DIRECT DRIVE LED KIT 23W 3000K 120-277V
Overview
AC DIRECT DRIVE LED KIT 23W 3000K 120-277V
Also known as: 847098041658, TJTUNV023AC830B
Specifications
Wattage: | 23 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 23 |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)