Mini Circuit Breaker, 277V, 1P, 2A

Item #: 1370909

Cat #: M9F43102

UPC: 785901681182

Mini Circuit Breaker, 277 Volts, 1 Pole, 2 Amps, Tunnel Terminal Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 2 Amps, Tunnel Terminal Connection
Also known as: 785901681182, M9F43102

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve D
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)