MULTI9 C60BP 2P D 30A MCB

Item #: 1370901

Cat #: M9F43230

UPC: 785901706564

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P D 30A MCB
Also known as: 785901706564, M9F43230

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve D
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 30

Customer Reviews

No reviews for this product
(0)