60202 SLMFLD1A030UNV840WFTRBZ 1/CS 1/SKU

Item #: 1370652

Cat #: SLMFLD1A/030UNV840/WFTR/BZ

UPC: 046135602023

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60202 SLMFLD1A030UNV840WFTRBZ 1/CS 1/SKU

Overview

60202 SLMFLD1A030UNV840WFTRBZ 1/CS 1/SKU
Also known as: 046135602023, SLMFLD1A/030UNV840/WFTR/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Mounting: Knuckle
Lumens: 3400
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Dimmable: Yes
Wattage: 30
Lumens: 3400
Light Technology: LED

Customer Reviews

No reviews for this product
(0)