2X4 FLAT PANEL SURFACE MOUNT KIT

Item #: 1370600

Cat #: KT-PLED-SM-24-KIT

UPC: 890949015087

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 FLAT PANEL SURFACE MOUNT KIT

Overview

2X4 FLAT PANEL SURFACE MOUNT KIT
Also known as: 890949015087, KT-PLED-SM-24-KIT

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)