2X4 FLAT PANEL LIGHT FIXTURE 50W 5150LMS 120-277V 4000K

Item #: 1370598

Cat #: KT-PLED50-24-840-VDIM-CP

UPC: 890949014943

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 FLAT PANEL LIGHT FIXTURE 50W 5150LMS 120-277V 4000K

Overview

2X4 FLAT PANEL LIGHT FIXTURE 50W 5150LMS 120-277V 4000K
Also known as: 890949014943, KT-PLED50-24-840-VDIM-CP

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 5150
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 5150
Wattage: 50
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)