Load Switch, Additional Pole, 16A, 1NO, Side Mount

Item #: 137045

Cat #: 194E-A16-NP

UPC: 611320706994

Documents & Guides
Load Switch, Additional Pole, 16 Amp, 1 Normally Open, Side Mount, for 194E-A16
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Switch, Additional Pole, 16 Amp, 1 Normally Open, Side Mount, for 194E-A16
Also known as: 611320706994, 194E-A16-NP

Specifications

Mounting: Side
Type: Additional Pole, Load Switch
Poles: 1
Amps: 16
Family / Style: 194E
Mounting: Side
Poles: 1
Family / Style: 194E
Type: Additional Pole, Load Switch
Amps: 16

Customer Reviews

No reviews for this product
(0)