LED 2' Wrap Around, 24 Watt, 2000 Lumen, 3000K, 120-277V

Item #: 1370330

Cat #: 2-ONW-LED-2000L-DIM10-MVOLT-30K-85

UPC: 848070085233

Documents & Guides
LED Wrap Around, Narrow Body, 2 Foot, 24 Watt, 2000 Lumen, 3000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap Around, Narrow Body, 2 Foot, 24 Watt, 2000 Lumen, 3000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 848070085233, 2-ONW-LED-2000L-DIM10-MVOLT-30K-85

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Lumens: 2000
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 2000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)