2/0 USE/RHH/RHW Copper, Green, Cut to Length

Item #: 1370311

Cat #: USE20STRGRN-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, Cut to Length

Overview

2/0 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, Cut to Length
Also known as: USE20STRGRN-CUT

Specifications

Color: Green
Length: Cut to Length
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Green
Gauge: 2/0
Conductors: 1
Length: Cut to Length
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)