UF - Underground Feeder, 8/2 Copper WG, Cut to Length

Item #: 1370310

Cat #: UF82WG-CUT

UPC:

Documents & Guides
UF - Underground Feeder, 8 AWG 2 Conductor Stranded Copper with Ground, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

UF - Underground Feeder, 8 AWG 2 Conductor Stranded Copper with Ground, Cut to Length
Also known as: UF82WG-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 8 AWG
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 8 AWG
Jacket: PVC
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)