4 AWG THHN Stranded Copper, Green/Yellow, Cut to Length

Item #: 1370291

Cat #: SUB122WGFMC-CUT

UPC:

Documents & Guides
4 AWG, THHN, Stranded Copper, 600V, Green/Yellow, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 AWG, THHN, Stranded Copper, 600V, Green/Yellow, Cut to Length
Also known as: SUB122WGFMC-CUT

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 12 AWG
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)