This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Fingerless Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Lining, Size: Large
Overview
Fingerless Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Lining, Size: Large
Milwaukee performance fingerless work gloves are designed to provide ultimate durability and all day comfort. Featuring reinforced and padded palms for increased durability and cushioning, Milwaukee work gloves will provide best in class durability for the most demanding tasks. The fingerless design provides ultimate dexterity when handling small objects and the hook and loop closure ensures a secure fit. in addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.
Also known as: 045242479849, 48-22-8742
Specifications
Color: | Black/Red |
Size: | Large |
Material: | Synthetic Leather |
Type: | Fingerless |
Color: | Black/Red |
Material: | Synthetic Leather |
Size: | Large |
Type: | Fingerless |
Customer Reviews
No reviews for this product
(0)