NM-B Cable, 6/2 WG, Copper, Black/Red, Cut to Length
Item #: 1370265
Cat #: RMX62BLKREDWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
NM-B Cable, 6/2 WG, Copper, Black/Red, Cut to Length
Overview
NM-B Cable, 6/2 WG, Copper, Black/Red, Cut to Length
Also known as: RMX62BLKREDWG-CUT
Specifications
Conductors: | 2 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 6 |
Conductors: | 2 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 6 |
Jacket: | PVC |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)