Solar PV Wire, 2kV Rated, 10 AWG, Red, Cut to Length

Item #: 1370263

Cat #: PV2000V10RED-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red, Cross-Linked Polyethylene Insulated, Cut to Length

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red, Cross-Linked Polyethylene Insulated, Cut to Length
Also known as: PV2000V10RED-CUT

Specifications

Gauge: 10
Color: Red
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Material: Copper
Conductors: 1
Volts AC: 2kV
Color: Red
Length: Cut to Length
Jacket: CPE

Customer Reviews

No reviews for this product
(0)