
Thermostat Wire, Type CL2, 18/8 AWG, Brown, 250'
Item #: 13702
Cat #: TSTAT188CL2BRN250RL
UPC: 980130441358
Documents & Guides
Thermostat Wire, Type CL2, 18/8 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,
Sign In or Register to view pricing and more.
Overview
Thermostat Wire, Type CL2, 18/8 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,
Thermostat cabling consists of multiple strands of solid bare copper wire, each wrapped individually with colored insulation and encased together inside a protective jacket . During the installation process, the wires are connected to a board that transmits data via each wire to a thermostat or other low voltage device.
Also known as: 980130441358, TSTAT188CL2BRN250RL
Specifications
Color: | Brown |
Length: | 250 ft |
Gauge: | 18 AWG |
Volts AC: | 150 |
Material: | Copper |
Conductors: | 8 |
Jacket: | PP (Polypropylene) |
Color: | Brown |
Gauge: | 18 AWG |
Material: | Copper |
Jacket: | PP (Polypropylene) |
Length: | 250 ft |
Volts AC: | 150 |
Conductors: | 8 |
Customer Reviews
No reviews for this product
(0)