Breaker, Flex Cable Operator, Non-Metallic Handle, Metal Bail, 3' Length, G Frame

Item #: 1370036

Cat #: 140G-G-FCXB03

UPC: 191326653558

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, Metal Bail, 3 Foot Length, NEMA 1,3,12,4,4X

Overview

Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, Metal Bail, 3 Foot Length, NEMA 1,3,12,4,4X
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653558, 140G-G-FCXB03

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Panel
Length: 3 ft
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Material: Non-Metallic
Size: G Frame
Type: Flex Cable, Operator Mechanism
Length: 3 ft
Material: Non-Metallic
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Size: G Frame

Customer Reviews

No reviews for this product
(0)