60203 SLMFLD1A030UNV850WFTRBZ 1/CS 1/SKU

Item #: 1370008

Cat #: SLMFLD1A/030UNV850/WFTR/BZ

UPC: 046135602030

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60203 SLMFLD1A030UNV850WFTRBZ 1/CS 1/SKU

Overview

60203 SLMFLD1A030UNV850WFTRBZ 1/CS 1/SKU
Also known as: 046135602030, SLMFLD1A/030UNV850/WFTR/BZ

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Wattage: 30
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 3300
Wattage: 30
Color: Bronze
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)