Solar PV Wire, 8 AWG Copper, 2kV, White

Item #: 1369937

Cat #: 8-01CUPV-2KVXLP-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 8 AWG Copper, 2000V, White

Overview

Solar Photovoltaic Wire, 8 AWG Copper, 2000V, White
Copper Photovoltaic Cable is primarily used for interconnection wiring of grounded and ungrounded photovoltaic power systems. The cable is for applications up to 600V or 2KV per rated voltage and temperatures from -40°C to +90°C wet or dry
Also known as: 8-01CUPV-2KVXLP-WH

Specifications

Material: Copper
Color: White
Gauge: 8
Volts AC: 2kV
Material: Copper
Gauge: 8
Color: White
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)