![Window Kit, 14.19" x 8.14", Stainless Steel Window Kit, 14.19" x 8.14", Stainless Steel](https://rexel-cdn.com/products/hofawdh1612n4ss.jpg?i=1F3891D9-C002-44E2-9C52-2E293D3924FA&f=420)
Window Kit, 14.19" x 8.14", Stainless Steel
Item #:
136991
Cat #:
AWDH1612N4SS
UPC:
783510130145
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, Size/Dims: 14.19" x 8.14", Material/Finish: Stainless Steel Type 316.
Overview
Window Kit, Deep Hinged, Size/Dims: 14.19" x 8.14", Material/Finish: Stainless Steel Type 316.
Deep-Hinged Window Kit, Bulletin A80SW (Stainless Steel Window Kits), Size/Dims:14.19 x 8.14, Material/Finish: SS Type 316
Also known as: 783510130145, AWDH1612N4SS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Height: | 14.190 in |
Width: | 8.140 in |
IP/NEMA Rating: | IP66, NEMA 3 |
Height: | 14.190 in |
Material: | Stainless Steel |
Width: | 8.140 in |
Customer Reviews
No reviews for this product
(0)