Breaker, Molded Case, 20A, 277VAC, 1P, 14kAIC, Bolt On, Remote

Item #: 136981

Cat #: ECB14020G3

UPC: 785901000976

Sign In or Register to view pricing and more.
Breaker, Molded Case, 20 Amp, 277 Volt AC, 1-Pole, 14 kAIC, Bolt On, Remote Activated

Overview

Breaker, Molded Case, 20 Amp, 277 Volt AC, 1-Pole, 14 kAIC, Bolt On, Remote Activated
Also known as: 785901000976, ECB14020G3

Specifications

Volts AC: 277
Amps: 20
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)