This product may not be available in all locations.
![Fuse Block, Trailer, Kit, 400A, for Disconnect Switch, 600 VAC/DC Fuse Block, Trailer, Kit, 400A, for Disconnect Switch, 600 VAC/DC](https://rexel-cdn.com/products/1494ufuseblockph.jpg?i=3BC130DB-C78B-47B4-91D7-DBF249E3DDF4&f=420)
Fuse Block, Trailer, Kit, 400A, for Disconnect Switch, 600 VAC/DC
Item #:
1369716
Cat #:
1494U-F400
UPC:
191326402743
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Trailer, Kit, 400 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
Overview
Fuse Block, Trailer, Kit, 400 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
Also known as: 191326402743, 1494U-F400
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 400 |
Type: | Fuse Block, Trailer Kit |
Volts DC: | 600 |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 400 |
Volts DC: | 600 |
Poles: | 3 |
Type: | Fuse Block, Trailer Kit |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)