310W Solar Module, 60 Cell, Black on Black

Item #: 1369253

Cat #: MSE310SQ8T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
310 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.51" x 39.33" x 1.57" (40mm Frame), 40.1 lbs, Black on Black

Overview

310 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.51" x 39.33" x 1.57" (40mm Frame), 40.1 lbs, Black on Black
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE310SQ8T

Specifications

Volts DC: 1000
Wattage: 310
Weight: 40.100 lbs
Width: 39.330 in
Family / Style: MSE PERC 60
Depth: 1.570 in
Color: Black on Black
Length: 65.510 in
Volts DC: 1000
Weight: 40.100 lbs
Family / Style: MSE PERC 60
Color: Black on Black
Wattage: 310
Width: 39.330 in
Depth: 1.570 in
Length: 65.510 in

Customer Reviews

No reviews for this product
(0)