This product may not be available in all locations.
3
more
Starter, Size 0, 18A, 600VAC, 480VAC Coil, Non-Reversing, NEMA 1
Item #: 136911
Cat #: 8536SBG2V06
UPC: 78590186453
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 0, 18 Amp, 600 Volt AC, 440/480 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Melting Alloy Overloads
Overview
Starter, Size 0, 18 Amp, 600 Volt AC, 440/480 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Melting Alloy Overloads
Non-Reversing Starter Size 0, 3-Pole, Melting Alloy Overload, NEMA 1
Also known as: 78590186453, 8536SBG2V06
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 0 |
Amps: | 18 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Phase: | 3 |
Size: | 0 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 18 |
IP/NEMA Rating: | NEMA 1 |
Volts AC Control: | 480 |
Customer Reviews
No reviews for this product
(0)