Windshield Spray De-Icer - 12oz Aerosol Can

Item #: 13691

Cat #: 05346

UPC: 078254053462

Windshield Spray De-Icer, Ice-Off, Application: Melts Ice, Snow, Frost on Contact, Includes: (1) 12 oz Aerosol Spray Can
Sign In or Register to view pricing and more.

No associated products found.

Overview

Windshield Spray De-Icer, Ice-Off, Application: Melts Ice, Snow, Frost on Contact, Includes: (1) 12 oz Aerosol Spray Can
Melts ice, snow, and frost on contact. Harmless to car finish. Thaws frozen locks and is effective to sub-zero temperatures.
Also known as: 078254053462, 05346

Specifications

Color: Clear
Size: 12 oz, 16, 12
Type: Windshield De-Icer
Standards: California Proposition 65
Color: Clear
Type: Windshield De-Icer
Size: 12 oz, 16, 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)