THHQB 2P 120V 30A GFCI EQUIP

Item #: 1369072

Cat #: THHQB2130GFEP

UPC: 783164487411

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
THHQB 2P 120V 30A GFCI EQUIP

Overview

THHQB 2P 120V 30A GFCI EQUIP
Also known as: 783164487411, THHQB2130GFEP

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)