This product has been discontinued.
![Fluorescent Lamp, Coated, T8, 48", 32W, 4100K Fluorescent Lamp, Coated, T8, 48", 32W, 4100K](https://rexel-cdn.com/products/image.jpg?i=E82318D3-B85A-424A-8A72-AEFC28516747&f=420)
Fluorescent Lamp, Coated, T8, 48", 32W, 4100K
Item #: 136906
Cat #: 46518S
UPC: 726585465187
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T8, 32 Watt, 4100K, Base: Medium Bipin, 78 CRI, Lumens: 2800, Length: 48 inch, Standard Case Qty: 30
Overview
Fluorescent Lamp, Coated, T8, 32 Watt, 4100K, Base: Medium Bipin, 78 CRI, Lumens: 2800, Length: 48 inch, Standard Case Qty: 30
Also known as: 726585465187, 46518S
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Lumens: | 2800 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Rendering Index (CRI): | 78 |
Lumens: | 2800 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)