Sealed Enclosure Air Conditioner

Item #: 136884

Cat #: G520816G050

UPC: 783510192822

Sign In or Register to view pricing and more.
Sealed Enclosure Air Conditioner, Indoor, 1-Phase, 115 Volt, 8000 BTU, Material: Steel, Color: Gray

Overview

Sealed Enclosure Air Conditioner, Indoor, 1-Phase, 115 Volt, 8000 BTU, Material: Steel, Color: Gray
The nVent HOFFMAN HOFG520816G050 is ideal for industrial automation, telecommunications, security and defense systems and more. A dust-resistant condenser coil allows the unit to be run filterless in most applications. A reliable mechanical thermostat is included on the enclosure side of the unit. A Galvanized sheet-metal cover is ideal for rugged factory and outdoor environments.
Also known as: 783510192822, G520816G050

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)