M18 FUEL™ 7" / 9" Large Angle Grinder Kit

Item #: 1368622

Cat #: 2785-21HD

UPC: 045242502103

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 7" / 9" Large Angle Grinder Kit, Includes: M18 FUEL™ 7" / 9" Large Angle Grinder, (1) M18 RedLithium™ High Output™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, 9 Inch T27 Guard, Anti-Vibration Side Handle, Back Flange, Dust Vent Clip, FIXTEC Nut, Spanner Wrench

Overview

M18 FUEL™ 7" / 9" Large Angle Grinder Kit, Includes: M18 FUEL™ 7" / 9" Large Angle Grinder, (1) M18 RedLithium™ High Output™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, 9 Inch T27 Guard, Anti-Vibration Side Handle, Back Flange, Dust Vent Clip, FIXTEC Nut, Spanner Wrench
The M18 FUEL™ 7 in. / 9 in. Large angle grinder is the world's first 18 V large angle grinder generating the power of a 15 A corded large angle grinder, is up to 2 lbs lighter, and has 9 in. grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7 in. to 9 in. accessory. The POWERSTATE™ brushless motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.
Also known as: 045242502103, 2785-21HD

Specifications

Diameter: 9 in, 7 in
Type: Lithium Battery
Volts AC: 18
Diameter: 9 in, 7 in
Volts AC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)