Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 8W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 950, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass.
Overview
LED Lamp, 8W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 950, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass.
HYBrid installation - DIRect or BYPass Compatible with magnetic ballasts - DIRect installation Built-in universal voltage driver - Bypass installation Compatible with G24d, GX24d, G24q & GX24q bases Exceptional efficacy 119 LPW Lasts 4 times longer than CFL
Also known as: 045079984028, 8PLH/840/HYBM
Specifications
Lumens: | 950 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 8 |
Light Technology: | LED |
Base: | 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q) |
Volts AC Range: | 120 - 277 |
Lumens: | 950 |
Color Rendering Index (CRI): | 82 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 8 |
Base: | 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q) |
Customer Reviews
No reviews for this product
(0)