Drive, Packaged, 710A, 480 VAC, 3PH, 600 HP Normal Duty, Frame 8

Item #: 1368341

Cat #: 21G14WD710AN4NNNNN-ND-P20

UPC: 191326976725

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, Packaged, Air Cooled, DC Input with Precharge, W: UL Type 1/IP20 with MCC Bus, Color is ASA49 (Shiny Gray), 480 Volt AC, 3-Phase, 710 Amp, 600 Horde Power, Normal Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP54 HIM

Overview

Drive, PowerFlex 755, Packaged, Air Cooled, DC Input with Precharge, W: UL Type 1/IP20 with MCC Bus, Color is ASA49 (Shiny Gray), 480 Volt AC, 3-Phase, 710 Amp, 600 Horde Power, Normal Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP54 HIM
Also known as: 191326976725, 21G14WD710AN4NNNNN-ND-P20

Specifications

Horsepower: 600
Size: 8
Phase: 3
Volts AC: 480
Color: Gray
Type: Drive, Packaged
Amps: 710
Horsepower: 600
Phase: 3
Color: Gray
Amps: 710
Size: 8
Volts AC: 480
Type: Drive, Packaged

Customer Reviews

No reviews for this product
(0)