USB Rechargeable Pivoting Flashlight

Item #: 1368040

Cat #: 2113-21

UPC: 045242532414

Documents & Guides
USB Rechargeable Pivoting Flashlight, Lumens: 500 / 400 / 100, Includes: (1) 2 foot Heavy Duty Cable, (1) USB Rechargeable Pivoting Flashlight (2113-21), (1) REDLITHIUM™ USB BATTERY (48-11-2130)
Sign In or Register to view pricing and more.

No associated products found.

Overview

USB Rechargeable Pivoting Flashlight, Lumens: 500 / 400 / 100, Includes: (1) 2 foot Heavy Duty Cable, (1) USB Rechargeable Pivoting Flashlight (2113-21), (1) REDLITHIUM™ USB BATTERY (48-11-2130)
Powered by REDLITHIUM® USB, the Milwaukee® USB rechargeable pivoting flashlight gives users high output for any task, from any position. With spot and flood beam modes, this light goes from being a high powered flashlight to a versatile task light with the press of a button. 500 lm of TRUEVIEW™ high definition output and a 155 m spot beam distance gives users the ability to search, trace or inspect better from further away. Change to flood mode and use the lights 110° pivoting light head and magnet base to get hands-free task light that can be directed exactly where its needed. Choose maximum brightness or extend runtime with high and low flood mode options and get up-to 10 hours of runtime. A pocket clip turns the light into a right angle light fit for chest pockets or straps. Charge REDLITHIUM® USB batteries right inside the light via micro USB or swap it out with an additional REDLITHIUM® USB batteries for virtually no downtime. The Milwaukee® USB rechargeable pivoting flashlight is great for any trade professional looking for the ultimate versatility in a light and is covered by a Limited Lifetime Warranty.
Also known as: 045242532414, 2113-21

Specifications

Lumens: 400, 100, 500
Type: Lithium Battery
Light Technology: LED
Lumens: 400, 100, 500
Light Technology: LED
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)