Window Kit, 28.19" x 20.14" x 2.73""

Item #: 136794

Cat #: AWDH3024N4SS

UPC: 783510130183

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 28.19" x 20.14" x 2.73", Material/Finish: Stainless Steel.

Overview

Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 28.19" x 20.14" x 2.73", Material/Finish: Stainless Steel.
Also known as: 783510130183, AWDH3024N4SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)