Contactor, Safety, 100S, 9A, 120VAC, Coil, Contacts, 3NO, 3NO, 2NC

Item #: 136776

Cat #: 100S-C09D32C

UPC: 612598757916

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 100S, 9 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09D32C from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with 3 normally open power poles. It has 3 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598757916, 100S-C09D32C

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 9
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)