LED Troffer, 40 Watt, 4000 Lumen, 4000K, 120-277V, 1x4

Item #: 1367625

Cat #: ZR14MT-40L-40K-10V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 40 Watt, 4000 Lumen, 4000K, 90 CRI, 120-277 Volt, 1x4, Matte Finish, 0-10V Dimming

Overview

LED Troffer, 40 Watt, 4000 Lumen, 4000K, 90 CRI, 120-277 Volt, 1x4, Matte Finish, 0-10V Dimming
Also known as: ZR14MT-40L-40K-10V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Width: 1 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Width: 1 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)