Terminal Strip, 4-Pole, 22-6 AWG

Item #: 136730

Cat #: 89-504

UPC: 783250895045

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 4, Torque Rating: 20 IN-LB, Terminal Screw Size: 4

Overview

IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 4, Torque Rating: 20 IN-LB, Terminal Screw Size: 4
Also known as: 783250895045, 89-504

Specifications

Circuits: 4
Standards: California Proposition 65
Allowable Gauge Range: 20 - 6
Circuits: 4
Allowable Gauge Range: 20 - 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)