Quadruplex, Aluminum, 250 kcmil Phase, 3/0 AWG Neutral, 600V URD
Item #: 136713
Cat #: RUSTXLP1500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Quadruplex, Aluminum, 250 kcmil Phase, 3/0 AWG Neutral, 600V URD
Overview
Quadruplex, Aluminum, 250 kcmil Phase, 3/0 AWG Neutral, 600V URD
Also known as: RUSTXLP1500RL
Specifications
Gauge: | 250 |
Length: | 1500 ft, Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Material: | Aluminum |
Jacket: | PP (Polypropylene) |
Gauge: | 250 |
Volts AC: | 600 |
Material: | Aluminum |
Length: | 1500 ft, Cut to Length |
Conductors: | 4 |
Jacket: | PP (Polypropylene) |
Customer Reviews
No reviews for this product
(0)