Selector Switch, Harmony, Plastic, Lever Handle, Black, 30mm, 2 Position, Maintained

Item #: 1366620

Cat #: 9001SKS11FBH2

UPC: 785901043614

Sign In or Register to view pricing and more.
Selector Switch, Harmony 9001SK, Plastic, Lever Handle, Black, 30 mm, 2 Positions, Maintained, 2 C/O

Overview

Selector Switch, Harmony 9001SK, Plastic, Lever Handle, Black, 30 mm, 2 Positions, Maintained, 2 C/O
Schneider Electric’s Harmony™ 9001 30 mm push buttons, pilot lights, selector switches and mushroom head operators provide robust and reliable solutions for a wide range of heavy industry applications.
Also known as: 785901043614, 9001SKS11FBH2

Specifications

Type: 2 Position, Selector Switch
Color: Black
Diameter: 30 mm
Standards: California Proposition 65
Type: 2 Position, Selector Switch
Diameter: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)