Slide Dimmer, Wide Fin, 1500W, Renoir, Brown

Item #: 136658
Cat #: 81500-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Wide Fin, 1500W, Renoir, BrownRenoir Slide Dimmer, 1500W, 120V, 3-Way, Incandescent, Electro-Mechanical, Preset, Wide Fin, Decora Style, Color: Brown.

Overview

Slide Dimmer, Wide Fin, 1500W, Renoir, BrownRenoir Slide Dimmer, 1500W, 120V, 3-Way, Incandescent, Electro-Mechanical, Preset, Wide Fin, Decora Style, Color: Brown.
Also known as: 81500-3

Specifications

Type: 3-Way
Color: Brown
Wattage: 1500
Volts AC: 120
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way
Wattage: 1500
Dimmable: Yes
Color: Brown
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)